DECOLAV® Gabrielle 37 in. Glass Vanity with Glass Top, Integrated Lavatory Sink and 8 in. Faucet Center

D5265

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Gabrielle
Color Finish
Slate
Color Finish Category
Greys
Depth
23 in
Height
35-3/8 in
IAPMO Listed
No
Installation Type
Freestanding
Material
Glass
Width
37 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday