DECOLAV® Gavin 18 in. Linen Tower Cabinet in Espresso

D5244ESP

Manufacturer Part #: 5244-ESP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Solid wood frame and legs in espresso finish
  • Reversible curved front doors with soft closing hinges
  • Plywood drawers with dovetail joints and soft closing undermount drawer slides
  • Fully assembled for easy installation

SPECIFICATIONS

Collection
Gavin
Depth
18 in
Height
72 in
IAPMO Listed
No
Width
18 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday