DECOLAV®

Gavin 18 in. Linen Tower Cabinet in Medium Walnut

Part #D5244MWN  |  Manufacturer Part #5244-MWN

Color/Finish:
Medium Walnut

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Collection: Gavin

Color Finish: Medium Walnut

Depth: 18 in

Height: 72 in

IAPMO Listed: No

Material: Wood

Width: 18 in