DECOLAV® Gavin 23 in. Wall Cabinet in Espresso

D5245ESP

Manufacturer Part #: 5245-ESP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Solid wood frame in espresso finish
  • Open interior cabinet and storage cubby
  • Soft closing door hinges
  • Fully assembled for easy installation

SPECIFICATIONS

Collection
Gavin
Depth
9 in
Height
26 in
IAPMO Listed
No
Overall Depth
9 in
Width
23 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday