DECOLAV®

Gavin 30 in. Wood Vanity Cabinet in Espresso

Part #D5241  |  Manufacturer Part #5241-ESP

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid wood frame and legs with espresso finish
  • Two curved doors with soft closing hinges
  • Satin nickel hardware
  • Countertop and lavatory sold separately

Specifications

ADA Compliant: No

Collection: Gavin

Depth: 21-1/2 in

Height: 35-1/4 in

IAPMO Listed: No

Installation Type: Undermount, Vanity Top

Width: 30 in