DECOLAV® Gavin 30 in. Wood Vanity Cabinet in Espresso

D5241ESP

Manufacturer Part #: 5241-ESP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Solid wood frame and legs with espresso finish
  • Two curved doors with soft closing hinges
  • Satin nickel hardware
  • Countertop and lavatory sold separately

SPECIFICATIONS

ADA Compliant
No
Collection
Gavin
Depth
21-1/2 in
Height
35-1/4 in
IAPMO Listed
No
Installation Type
Undermount, Vanity Top
Width
30 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday