DECOLAV® Gavin 31 in. Granite Countertop in Carmello

D1672GCA

Manufacturer Part #: 1672-GCA

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes a 3" curved backslash
  • Use with Decolav model 1401, 1412 or 1300 undermount lav - sold separately
  • Pair with the 5241 vanity
  • Easy to clean using mild soap and a soft cloth or sponge

SPECIFICATIONS

ADA Compliant
No
Center Size
8 in
Collection
Gavin
Depth
22 in
Height
3/4 in
Installation Type
Undermount
Number of Holes
3 Hole
Width
31 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday