DECOLAV®

Gavin 37 in. 3-Hole Rectangular Granite Countertop in Black

Part #D1673GBK  |  Manufacturer Part #1673-GBK

Color/Finish:
Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes a 3" curved backslash
  • Use with Decolav model 1401, 1412 or 1300 undermount lav - sold separately
  • Pair with the 5242 vanity
  • Easy to clean using mild soap and a soft cloth or sponge

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Center Size: 8 in

Collection: Gavin

Color Finish: Black

Color Finish Category: Blacks

Depth: 22 in

Height: 3/4 in

IAPMO Listed: No

Installation Type: Undermount

Material: Granite

Number Of Bowls: 1

Number of Holes: 3 Hole

Vanity Top Shape: Rectangle

Width: 37 in