DECOLAV® Incandescence™ 15.75 in. Above Counter Resin Lavatory Sink in Shadow

D2806SHA

Manufacturer Part #: 2806-SHA

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Crafted from a unique resin material that is durable and easy to clean
  • Round with flat bottom and perpendicular walls
  • Without overflow
  • Available in 10 vibrant colors
  • Pair with Decolav umbrella drain - sold separately

SPECIFICATIONS

ADA Compliant
No
Collection
Incandescence™
Depth
15-3/4 in
Drain Location
Center
Drain Opening
1-3/4 in
Height
5-63/100 in
Number Of Bowls
1
Number of Holes
No Hole
Shape
Round
Sink Installation Type
Above Counter
Vessel Only - FEI
Yes
Width
15-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday