DECOLAV®

Incandescence™ 5-7/8 in. Above-Counter Bathroom Sink in Blue

Part #D2806DEP  |  Manufacturer Part #2806-DEP

Color/Finish:
Blue

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Crafted from a unique resin material that is durable and easy to clean
  • Round with flat bottom and perpendicular walls
  • Without overflow
  • Available in 10 vibrant colors
  • Pair with Decolav umbrella drain - sold separately

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Incandescence™

Color Finish: Blue

Color Finish Category: Blues

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 5-63/100 in

IAPMO Listed: No

Material: Resin

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 15-3/4 in x 15-3/4 in

Pedestal Only - FEI: No

Shape: Round

Sink Bowl Size: 14 in x 14 in x 5-13/100 in

Sink Depth: 5-69/100 in

Sink Installation Type: Above Counter

Vessel Only - FEI: Yes

Width: 15-3/4 in