Incandescence™ Collection Round Above-Counter Lavatory Sink in Atmosphere

Part #D2804ATM  |  Item #4210186  |  Manufacturer Part #2804-ATM

Color/Finish:
Atmosphere

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Incandescence™ Collection

Color Finish: Atmosphere

Color Finish Category: Blues

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Material: Resin

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 16-7/8 in x 3-3/8 in

Pedestal Only - FEI: No

Shape: Round

Sink Installation Type: Undermount

Sink Size Range: Less than 20 in

Vessel Only - FEI: Yes