DECOLAV®

Jordan Modular 26 in. Wood Single Drawer in Antique White

Part #D5236AWH  |  Manufacturer Part #5236-AWH

Color/Finish:
Antique White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Jordan Modular

Color Finish: Antique White

Color Finish Category: Whites

Depth: 21-1/4 in

Height: 6-1/2 in

IAPMO Listed: No

Material: Wood

Width: 26 in