DECOLAV®

Jordan Modular 36-3/4 in. Wood Vanity Cabinet Only with Inset Front Doors in Antique White

Part #D5233AWH  |  Manufacturer Part #5233-AWH

Color/Finish:
Antique White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Jordan Modular

Color Finish: Antique White

Color Finish Category: Whites

Depth: 22 in

Height: 33-3/4 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Wood

Width: 36-3/4 in