DECOLAV®

Lola™ 32 x 22 in. Wall Mirror in Black

Part #D9716BLK  |  Manufacturer Part #9716-BLK

Color/Finish:
Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid wood trim with black finish
  • Mounting hardware included

Specifications

Collection: Lola™

Color Finish: Black

Color Finish Category: Blacks

Depth: 2 in

Height: 32 in

Installation Type: Vertical Mount

Length: 1-22/25 in

Material: Wood

Type: Mirror

Width: 24 in