Simply Stainless™ 19-1/4 x 16-1/4 in. Oval Stainless Steel Lavatory Polished Stainless Steel

Part #D1300P  |  Item #1759464  |  Manufacturer Part #1300-P

$ 249.60 EACH

Color/Finish:
Polished Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Adds elegance to any bathroom
  • Easy to clean

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Simply Stainless™

Color Finish: Polished Stainless Steel

Color Finish Category: Stainless Steel

Drain Opening: 1-3/4 in

Height: 7-63/100 in

Material: Stainless Steel

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 19-1/4 in x 16-1/4 in

Pedestal Only - FEI: No

Shape: Oval

Sink Depth: 16-1/4 in

Sink Installation Type: Dual Mount

Vessel Only - FEI: Yes

Width: 19-1/4 in