DECOLAV® Translucence™ Bathroom Sink

D1019T

Manufacturer Part #: 1019T-FVT

Color/Finish

Starting at Call for Pricing

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Available in a variety of shapes and colors
  • Easy to clean
  • Simple to install
  • Tempered glass thickness: 19mm
  • Without overflow

SPECIFICATIONS

ADA Compliant
No
Collection
Translucence™
Color Finish
Purple
Color Finish Category
Purples
Depth
16-3/4 in
Drain Location
Center
Drain Opening
1-3/4 in
Height
5-1/2 in
Installation Type
Above Counter
Material
Tempered Glass
Number Of Bowls
1
Number of Holes
No Hole
Overall Sink Size
16-3/4 in x 6-1/4 in
Pedestal Only - FEI
No
Shape
Round
Vessel Only - FEI
Yes
Width
16-3/4 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday