DECOLAV®

Translucence™ Drop-in Vessel in Transparent Crystal

Part #D1139TTCR  |  Manufacturer Part #1139T-TCR

Color/Finish:
Transparent Crystal

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tempered glass thickness: 19mm
  • Without overflow
  • Easy to clean
  • Simple to install
  • Available in a variety of shapes and colors

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Translucence™

Color Finish: Transparent Crystal

Color Finish Category: Clear

Drain Location: Center

GSA Approved: No

IAPMO Listed: No

Length: 16-1/2 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 16-1/2 in x 16-1/2 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Square

Sink Depth: 5-1/2 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Tempered Glass

Sink Size Range: Less than 20 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 16-1/2 in