DECOLAV® Tyson 30 in. Double Door Framed Medicine Cabient Espresso

D9713ESP

Color Finish

(Pricing is for Brown)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Designed to coordinate with 5247 vanity
  • Pre-assembled for quick and easy installation
  • Solid wood frame with espresso finish

SPECIFICATIONS

Collection
Tyson
Color Finish
Brown
Color Finish Category
Browns
Depth
4 in
Height
32 in
Installation Type
Vertical Mount
Length
4 in
Material
Glass, Wood
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday