DECOLAV® Umbrella Drain (Less Overflow)

D9290

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in a variety of finishes
  • Drainage channel offers faster outflow than comparable models
  • Easy to install
  • For use with all standard sinks without overflow
  • Includes 1.75" cutout for countertops
  • Made of solid brass construction for extra strength

SPECIFICATIONS

ADA Compliant
No
Depth
2-19/20 in
Tailpiece Length
8-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday