0 items

Deflecto 13 in. Roof Cap for Gas Appliance in Black

DRCT

Diameter

4 in

$35.24

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

Diameter
4 in
Duct Shape
Round
Height
3-1/4 in
Length
13 in
Material
Plastic
Material Type
Polypropylene
Width
11 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday