13 in. Under Eave in Black Plastic

Part #DRCDVT  |  Item #1638801  |  Manufacturer Part #RCDVT

$ 25.78 EACH

Material:

Plastic
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made from specially blended polypropylene
  • One-piece molded hood and flashing means no seams to leak
  • Durable and weather-resistant
  • Easy-cut tail piece change from a 4" to a 5" diameter opening
  • Low profile design

Specifications

Color Finish: Black

Height: 3-1/4 in

Length: 13 in

Material: Plastic

Material Type: Polypropylene

Type: DRCDVT

Width: 11 in