Deflecto 25 ft. Aluminum Super Flexible Air Duct

DFUL025

Diameter

3 in
Starting at $16.59
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Best non-insulated ventilation duct made
  • Class 1 flexible air connectors shall be limited to installation lengths of 14 Ft.
  • Easy to work with
  • Ideal for bathroom fan exhaust, fresh air intake and non-insulated ventilation duct

SPECIFICATIONS

Diameter
3 in
Length
25 ft
Material
Aluminum

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday