12-3/8 x 3-1/4 in. Wall Vent in Silver Aluminum

You last purchased this on
 
Deflecto

12-3/8 x 3-1/4 in. Wall Vent in Silver Aluminum

This product requires certification to purchase.
Brand image
You last purchased this on
 
Deflecto

12-3/8 x 3-1/4 in. Wall Vent in Silver Aluminum

  • Fast #
  • Part #DDAWC
  • Item #464049
  • Manufacturer Part #DAWC
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Same item in galvanized available
  • Complete with spring damper
  • Silver color
  • Designed for use with rectangular duct
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Rectangular Ducts
Color Finish Name:
Silver
Height:
3-1/4 in
Length:
12-3/8 in
Material:
Aluminum
Width:
10 in