3 in. Dryer Vent Hood in Brown Aluminum, Calcium Filled Polypropylene and Styrene

You last purchased this on
 
Deflecto

3 in. Dryer Vent Hood in Brown Aluminum, Calcium Filled Polypropylene and Styrene

This product requires certification to purchase.
Brand image
You last purchased this on
 
Deflecto

3 in. Dryer Vent Hood in Brown Aluminum, Calcium Filled Polypropylene and Styrene

  • Fast #
  • Part #DRVHAB3
  • Item #1422715
  • Manufacturer Part #RVHAB3
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brown Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Durable, weather resistant
  • Removable bird guard helps prevent pests and bird from nesting or entering the home
  • Full 4 In. of free air opening into the hood
  • Designed for 17 In. round vessel and wall-mount faucet
  • Sturdy wrought iron construction
  • Quick, easy installation
  • Requires Certification

Specifications

CFM:
125 ft3/min
Color Finish Name:
Brown
Diameter:
3 in
Height:
5-7/8 in
Material:
Aluminum, Plastic, Rubber
Material Type:
Calcium Filled Polypropylene, Styrene
UL Listed:
No
Vent Duct Shape:
Round to Rectangular
Width:
5-7/8 in