3 x 6 in. White Louvered Hood

You last purchased this on
 
Deflecto

Supurr-Vent® 3 x 6 in. White Louvered Hood

This product requires certification to purchase.
Brand image
You last purchased this on
 
Deflecto

Supurr-Vent® 3 x 6 in. White Louvered Hood

  • Fast #
  • Part #DSVHUW3
  • Item #127849
  • Manufacturer Part #SVHUW3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Curved louvers for quieter operation
  • Opens with ease for maximum airflow
  • Hood pipe diameter: 3"
  • Quick, easy installation
  • Louvered construction helps prevent wind and rain from entering vent
  • Requires Certification

Specifications

Collection:
Supurr-Vent®
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
3 in
Height:
6 in
Length:
11 in
Material:
Aluminum, Plastic, Styrene
Material Type:
Polypropylene
Width:
6 in