Deflecto

3 in. x 8 ft. Flexible Air Duct

Part #DA038C16  |  Manufacturer Part #A038C/16

Diameter:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multiple use duct for exhaust venting bathroom vents, clothes dryers, range hoods
  • Crimped on one end for easy attachment
  • Comes compressed - very easy to pull out to full length
  • Conveniently crimped on one end for easy attachment

Documents

Specifications

Diameter: 3 in

Duct Shape: Round

Inside Diameter: 3 in

Length: 8 ft

Material: Aluminum Alloy

Material Type: 3003

Maximum Airflow: 5000