Deflecto
3 x 6 in. in White Louvered Hood
Part #DSVMAW3S | Item #4824080 | Manufacturer Part #SVMAW3S
$
8.36
EACH
(Pricing is for 3 in)
Diameter
Product Details
- Hood pipe diameter: 3"
Specifications
Color Finish: White
Diameter: 3 in
Length: 11-5/8 in
Material: [Aluminum, Plastic, Styrene]
Material Type: Calcium Filled Polypropylene
Width: 6 in