4 in. Aluminum, Polypropylene and Polystyrene Air Intake Vent in Brown
4 in. Aluminum, Polypropylene and Polystyrene Air Intake Vent in Brown
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Screen is removable if desired
- Comes with molded plastic screen to help prevent birds and rodents from entering
- Durable, weather resistant
- Quick, easy installation
Specifications
- Color Finish Name:
- Brown
- Diameter:
- 4 in
- Energy Star Compliant:
- No
- Height:
- 5-7/8 in
- Length:
- 11 in
- Material:
- Aluminum, Plastic
- Material Type:
- Polypropylene, Polystyrene
- Product Type:
- Air Intake Vent
- Temperature Range:
- Up to 325 Deg F (Up to 163 Deg C)
- UL Listed:
- No
- Width:
- 5-7/8 in