Deflecto 4 in. Dryer Vent Hood

DHR4

Color Finish

Starting at $2.67
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable weather resistant plastic material with UV stabilizer
  • Easy replacement to existing pipe
  • For use with bath, dryer or general venting
  • Maximizes airflow with a 4" opening
  • Removable bird guard helps prevent birds and other pests from nesting or entering home
  • Vent closure is designed for tight closure

SPECIFICATIONS

Color Finish
Brown
Fits Pipe Size
4 in
Material
Calcium Filled Plastic
Material Type
Polypropylene

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday