6 x 11 in. Aluminum Roof Vent in Silver
6 x 11 in. Aluminum Roof Vent in Silver
Frequently Purchased Together
Product Details
- Includes aluminum gravity damper and non-corrosive 1/4" square metal screen
- Durable and weather resistant
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 4 in
- Height:
- 11 in
- Length:
- 6 in
- Material:
- Aluminum
- Width:
- 10 in