10 x 6 in. Roof Vent Aluminum in Silver

You last purchased this on
 
Deflecto

10 x 6 in. Roof Vent Aluminum in Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Deflecto

10 x 6 in. Roof Vent Aluminum in Silver

  • Fast #
  • Part #DDARC4TNC
  • Item #4899501
  • Manufacturer Part #DARC4TNC
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Silver
Diameter:
4 in
Height:
6 in
Length:
10 in
Material:
Aluminum
Width:
5-5/8 in