4 in. in Brown Plastic Dryer Vent

Part #DHSB4B  |  Item #3695198  |  Manufacturer Part #HSB4B

$ 2.50 EACH
(Pricing is for Brown)

Color/Finish:
Brown

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quality constructed
  • Molded for easy connection of pipe
  • Curved louvers for quiet operation
  • Built-in grid to help deter birds and rodents from entering

Documents

Specifications

Color Finish: Brown

Diameter: 4 in

Material: Plastic

Material Type: Polypropylene