4 x 6 in. White Louvered Hood
Supurr-Vent® 4 x 6 in. White Louvered Hood
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Opens with ease for maximum exhaust flow
- Curved louvers for quieter operation
- Hood pipe diameter: 4"
- Durable and weather-resistant
Documents
Specifications
- Collection:
- Supurr-Vent®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4 in
- Height:
- 6 in
- Length:
- 11 in
- Material:
- Plastic
- Material Type:
- Calcium Filled Polypropylene
- Width:
- 6 in