Deflecto 4 in. Louvered Vent with Built-In Grid

DHSB4

Color Finish

Starting at $2.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Comes with a built-in grid to help deter birds and rodents from entering
  • Curved louvers for quiet operation
  • Molded for easy connection of pipe
  • Quality constructed hood

SPECIFICATIONS

Color Finish
White
Diameter
4 in
Material
Plastic
Material Type
Polypropylene

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday