4 in. Plastic Dryer Flapper Vent Hood in White
4 in. Plastic Dryer Flapper Vent Hood in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Removable bird guard helps prevent birds and other pests from nesting in vent or entering home
- Vent closure designed for maximum airflow
- Hood pipe diameter: 4"
- Includes pipe and collar
- Assembled
- Should self clean with wind or rain
- Durable weather resistant
Documents
Specifications
- Color Finish Name:
- White
- Diameter:
- 4 in
- Height:
- 5-7/8 in
- Length:
- 15 in
- Material:
- Aluminum, Plastic, Styrene
- Material Type:
- Calcium Filled Polypropylene