4 in. Aluminum, Polypropylene and Polystyrene Air Intake Vent in White
4 in. Aluminum, Polypropylene and Polystyrene Air Intake Vent in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Durable, weather resistant
- Comes with a molded screen to help prevent birds and rodents from entering
- Removable bird guard pops in and out as required for cleaning, etc
- Quick, easy installation
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4 in
- Energy Star Compliant:
- No
- Fits Pipe Size:
- 4 in
- Height:
- 5-7/8 in
- Length:
- 11 in
- Material:
- Aluminum, Plastic
- Material Type:
- Polypropylene, Polystyrene
- PipeTubing Size:
- 4 in
- Product Type:
- Air Intake Vent
- Temperature Range:
- Up to 325 Deg F (Up to 163 Deg C)
- UL Listed:
- No
- Width:
- 5-7/8 in