4 in. x 25 ft. Silver Uninsulated Flexible Air Duct

You last purchased this on
 
Deflecto

4 in. x 25 ft. Silver Uninsulated Flexible Air Duct

This product requires certification to purchase.
Brand image
You last purchased this on
 
Deflecto

4 in. x 25 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #DA04253
  • Item #981147
  • Manufacturer Part #A0425/3
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Comes compressed and pulls out to a full 25'
  • Can be used for bathroom vents, range hood exhaust, dryer venting
  • Easy to work with
  • Multiple use product
  • Requires Certification

Documents


Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
4 in
Insulated:
No
Length:
25 ft
Material:
Aluminum Alloy
Material Type:
3003
Maximum Airflow:
5000
UL Listed:
No
Vent Duct Shape:
Round