Deflecto

4 in. x 8 ft. Aluminum Compressed Semi-Rigid Flexible Air Duct

Part #DAM48  |  Manufacturer Part #AM48

Diameter:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Semi rigid heavy aluminum
  • 4" diameter
  • Pulls out to 8'
  • Collars attached

Documents

Specifications

Color Finish: Aluminum

Color Finish Category: Greys

Diameter: 4 in

Duct Shape: Round

Length: 8 ft

Material: Aluminum

Maximum Airflow: 5000

UL Listed: No