4 in. x 8 ft. Silver Uninsulated Flexible Air Duct

You last purchased this on
 
Deflecto

4 in. x 8 ft. Silver Uninsulated Flexible Air Duct

This product requires certification to purchase.
Brand image
You last purchased this on
 
Deflecto

4 in. x 8 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #DA0489
  • Item #1638796
  • Manufacturer Part #A048/9
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 8' length compress to 28"
  • Various venting purposes
  • Aluminum
  • Flexible to make installation easier
  • Ideal for dryer or bathroom venting
  • Fire resistant
  • Requires Certification

Documents


Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
4 in
Insulated:
No
Length:
8 ft
Material:
Aluminum
Maximum Airflow:
5000
UL Listed:
No
Vent Duct Shape:
Round