4 in. x 8 ft. Flexible Air Duct

Part #DA048C16  |  Item #3378852  |  Manufacturer Part #A048C/16

$ 9.11 EACH

Diameter:

4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Multiple use duct for exhaust venting bathroom vents, clothes dryers, range hoods
  • Crimped on one end for easy attachment
  • Easy to handle and install
  • Multiple use duct

Documents

Specifications

Diameter: 4 in

Duct Shape: Round

Inside Diameter: 4 in

Length: 8 ft

Material: Aluminum Alloy

Material Type: 3003

Maximum Airflow: 5000

Type: DA048C16

UL Listed: No