4 x 1 in. in White Louvered Hood

Part #DJVHAW4  |  Item #1584207  |  Manufacturer Part #JVHAW4

$ 17.94 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Hood pipe diameter: 4"
  • Durable two piece construction for easy assembly
  • Snap on cover hides butting of vinyl or stucco around vent hood
  • Flush mount

Documents

Specifications

Color Finish: White

Diameter: 4 in

Fits Pipe Size: 4 in

Length: 7 in

Material: [Aluminum, Plastic, Styrene]

Material Type: Calcium Filled Polypropylene

Type: DJVHAW4

Width: 1 in