4 x 5/8 in. in Brown Louvered Hood

Part #DHSM4B24  |  Item #2480802  |  Manufacturer Part #HSM4B/24

$ 3.50 EACH

Color/Finish:
Brown

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Stationary molded plastic louvers
  • Durable, weather resistant
  • Built in molded screen in louvers keeps birds and rodents from entering
  • Quick and easy installation

Documents

Specifications

Color Finish: Brown

Diameter: 4 in

Height: 4 in

Length: 6 in

Material: Plastic

Material Type: Calcium Filled Polypropylene

Width: 5/8 in