0 items

Deflecto 5 ft. x 4 in. 5-Ply Dryer Vent

DFO405B

Diameter

4 in

$6.67

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Multi-ply flex dryer transition duct
  • UL Listed: UL 2158A

SPECIFICATIONS

Color Finish
Aluminum
Diameter
4 in
Length
5 ft
UL Listed
UL 2158A

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday