4 in. x 5 ft. Flexible Air Duct

You last purchased this on
 
Deflecto

4 in. x 5 ft. Flexible Air Duct

This product requires certification to purchase.
Brand image
You last purchased this on
 
Deflecto

4 in. x 5 ft. Flexible Air Duct

  • Fast #
  • Part #DPH45W
  • Item #2849256
  • Manufacturer Part #PH45W
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
4 in
Diameter - Inside 1:
4 in
Length:
5 ft
Material:
Plastic
Material Type:
Vinyl
Vent Duct Shape:
Round