6 x 7-7/8 in. Brown Louvered Hood
6 x 7-7/8 in. Brown Louvered Hood
Frequently Purchased Together
Product Details
- Opens with ease for maximum airflow
- Curved louvers for quieter operation
- Hood pipe diameter: 6"
- Durable weather resistant
Documents
Specifications
- Color Finish Name:
- Brown
- Diameter:
- 6 in
- Length:
- 7-7/8 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Hood
- Temperature Range:
- Up to 325 Deg F
- Width:
- 7-7/8 in