Deflecto 6 in. Intake Vent

DHSM6

Color Finish

Starting at $5.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable and weather-resistant
  • Hood pipe diameter: 6"
  • Stationary molded plastic louvers

SPECIFICATIONS

Color Finish
White
Diameter
6 in
Material
Calcium Filled Plastic
Material Type
Polypropylene

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday