6 x 5/8 in. in Brown Louvered Hood
6 x 5/8 in. in Brown Louvered Hood
Frequently Purchased Together
Product Details
- Stationary molded plastic louvers
- Comes with molded screen to help prevent birds and rodents from entering
- Hood pipe diameter: 6"
- Durable weather resistant
- Quick and easy installation
Documents
Specifications
- Color Finish Name:
- Brown
- Diameter:
- 6 in
- Height:
- 8 in
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- Calcium Filled Polypropylene
- Width:
- 5/8 in