Deflecto

6 in. x 8 ft. Flexible Air Duct

Part #DA068C4  |  Manufacturer Part #A068C/4

Diameter:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multiple use duct for exhaust venting bathroom vents, clothes dryers, range hoods
  • Crimped on one end for easy attachment
  • Semi-rigid but flexible for easy installation
  • Fire resistant

Documents

Specifications

Diameter: 6 in

Duct Shape: Round

Inside Diameter: 6 in

Length: 8 ft

Material: Aluminum Alloy

Material Type: 3003

Maximum Airflow: 5000

Type: DA068C4

UL Listed: No