6 x 3 in. Under Eave in White Aluminum

Part #DEARL3TF  |  Item #4572016  |  Manufacturer Part #EARL3TF

$ 4.75 EACH

Diameter:

3 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

Color Finish: White

Diameter: 3 in

Height: 2 in

Length: 6 in

Material: Aluminum

Width: 6 in