Deflecto
7 in. Aluminum Wall Cap
Part #DDAHC7 | Item #4720277 | Manufacturer Part #DAHC7
$
31.19
EACH
Length:
7 inProduct Details
Documents
Specifications
Diameter: 7 in
Length: 7 in
Material: Aluminum